Shop All Fiber Optic Cable
Corning
12-F 62.5/125 OM1 TB PLEN MIC, 3.4/1.0DB/KM 200/500MHZ*KM,
Mfr # 012K88-33130-29
Zoro # G1132924
product price: $2.79
/ea
Sold in multiples of 200 for $558.00
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type Plenum, FT6, OFNP
- Fiber Count 12
- Device Supported Network Device
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012K88-33130-29
- Zoro # G1132924
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 1.2 in |
Min. Bend Radius Installation (In.) | 3.6 in |
Details
Features | Flame Retardant |
Jacket Type | Plenum, FT6, OFNP |
Fiber Count | 12 |
Device Supported | Network Device |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Product Color | Orange |
Fiber Optic Mode | Multi-mode |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Product Name | MIC Tight-Buffered Cable, Plenum, 12 F, 62.5 µm Multimode (OM1) |
Product Line | MIC |
Max. Tensile Load Installation (Lb.) | 100 lb |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Cable O.D. (In.) | 0.24 in |
Fire Rating | PLENUM |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
No. of Fibers | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 02-54865 EMT Rain Tight Compression Coupling 2 in. (3207081)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- BANNER Sensor Fiber Optic Cable (ITAR.753SMRA)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- Corning Fiber Optic Cable