Shop All Fiber Optic Cable
Corning
12-F 62.5/125 LT FIG 8 AERIAL, DIELEC CEN MEM 3.4/1.0DB/KM
Mfr # 012KUA-T4130D20
Zoro # G1132346
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Self-Support Yes
- Cable Type Loose Tube
- Min. Bend Radius Installation (In.) 6.2 in
- Fiber Type OM1 62.5 MICRON MULTIMODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012KUA-T4130D20
- Zoro # G1132346
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 12 |
Self-Support | Yes |
Cable Type | Loose Tube |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Cable O.D. (In.) | 0.41 in |
No. of Fibers | 12 |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 3/4 In. (GRSSA75)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- BLACK BOX Fiber Optic Couplings (FOT128)
- Corning Fiber Optic Cable