Shop All Fiber Optic Cable
Corning
12-F 62.5/125 LT DIRECT BURIAL, 3.4/1.0 DB/KM 200/500 MHZ*KM
Mfr # 012KUC-T4130D20
Zoro # G1129826
product price: $2.69
/ea
Sold in multiples of 7 for $18.83
$18.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stranded, Rugged Jacket
- Fiber Count 12
- Device Supported Network Device
- Fiber Optic Mode Multi-mode
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012KUC-T4130D20
- Zoro # G1129826
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 4.8 in |
Min. Bend Radius Installation (In.) | 7.1 in |
Details
Features | Stranded, Rugged Jacket |
Fiber Count | 12 |
Device Supported | Network Device |
Fiber Optic Mode | Multi-mode |
Cable Type | Fiber Optic |
Certifications & Standards | ANSI/ICEA S-87-640 |
Product Type | Network Cable |
Product Name | ALTOS Lite Loose Tube, Gel-Free, Single-Jacket, Single-Armored Cable |
Product Line | ALTOS |
Product Color | Black |
Shielding | Yes |
Jacket Material | Polyethylene |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Cable O.D. (In.) | 0.48 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
Rodent Protected | Yes |
Armored | Yes |
No. of Fibers | 12 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- Corning Fiber Optic Cable