Shop All Fiber Optic Cable
Corning
12-F 62.5 OM1 LT IN/OUT RISER, 3.4/1.0DB/KM 200/500MHZKM, FREEDM LST
Mfr # 012KSF-T4130D20
Zoro # G1130368
product price: $2.85
/ea
Sold in multiples of 200 for $570.00
$570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stranded, UV Resistant, Rugged Jacket, Flame Retardant
- Jacket Type OFNR, Riser, OFN, FT4
- Fiber Count 12
- Product Name FREEDM LST Single-Tube, Gel-Free Cable, Riser
- Core/Cladding Diameter 62.5/125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012KSF-T4130D20
- Zoro # G1130368
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Installation (In.) | 4.4 in |
Min. Bend Radius Long Term (In.) | 1.5 in |
Details
Features | Stranded, UV Resistant, Rugged Jacket, Flame Retardant |
Jacket Type | OFNR, Riser, OFN, FT4 |
Fiber Count | 12 |
Product Name | FREEDM LST Single-Tube, Gel-Free Cable, Riser |
Device Supported | Network Device |
Product Color | Black |
Product Type | Network Cable |
Fiber Optic Mode | Multi-mode |
Product Line | FREEDM |
Certifications & Standards | ANSI/ICEA S-104-696, CSA |
Cable Type | Fiber Optic |
No. of Fibers | 12 |
All-Dielectric | Yes |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Fire Rating | RISER |
Cable O.D. (In.) | 0.29 in |
Max. Tensile Load Installation (Lb.) | 300 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- Corning Fiber Optic Cable