Shop All Fiber Optic Cable
Corning
12-F 50/125 OM4 TB RISER MIC, 2.8/1.0 DB/KM 3500/500 MHZ*KM
Mfr # 012T81-33190-24
Zoro # G1128347
product price: $3.15
/ea
Sold in multiples of 200 for $630.00
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type FT4, FT6, OFNR, Riser, OFNP
- Fiber Count 12
- Cable Type Fiber Optic
- Fiber Optic Mode Multi-mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T81-33190-24
- Zoro # G1128347
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 3.7 in |
Min. Bend Radius Long Term (In.) | 1.5 in |
Details
Features | Flame Retardant |
Jacket Type | FT4, FT6, OFNR, Riser, OFNP |
Fiber Count | 12 |
Cable Type | Fiber Optic |
Fiber Optic Mode | Multi-mode |
Product Type | Network Cable |
Certifications & Standards | CSA, ICEA S-83-596, UL-1666 |
Device Supported | Network Device |
Product Color | Aqua |
Product Name | MIC Tight-Buffered Cable, Riser, 12 F, 50 µm Multimode (OM4) |
Fire Rating | RISER |
No. of Fibers | 12 |
Max. Tensile Load Installation (Lb.) | 150 lb |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Cable O.D. (In.) | 0.25 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- Corning Fiber Optic Cable