Shop All Fiber Optic Cable
Corning
12-F 50/125 OM4 TB PLENUM MIC, 2.8/1.0 DB/KM 3500/500 MHZ*KM
Mfr # 012T88-33190-29
Zoro # G1132075
product price: $2.99
/ea
Sold in multiples of 200 for $598.00
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Fiber Count 12
- Jacket Type OFNP, FT6, Plenum
- Product Line MIC
- Product Color Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T88-33190-29
- Zoro # G1132075
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Long Term (In.) | 1.2 in |
Min. Bend Radius Installation (In.) | 3.6 in |
Details
Features | Flame Retardant |
Fiber Count | 12 |
Jacket Type | OFNP, FT6, Plenum |
Product Line | MIC |
Product Color | Aqua |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Device Supported | Network Device |
Fiber Optic Mode | Multi-mode |
Product Name | MIC Tight-Buffered Cable, Plenum, 12 F, 50 µm Multimode (OM4) |
Max. Tensile Load Installation (Lb.) | 100 lb |
Fire Rating | PLENUM |
No. of Fibers | 12 |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Cable O.D. (In.) | 0.24 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- Corning Fiber Optic Cable