Shop All Fiber Optic Cable
Corning
12-F 50/125 OM4 TB PLENUM, 3.0/1.0DB/KM MIC DX ARMORED
Mfr # 012T88-33190-D3
Zoro # G1130982
Sold in multiples of 3 for $18.87
$18.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Fire Rating PLENUM
- Min. Bend Radius Long Term (In.) 4.5 in
- Cable Type Tight Buffered
- Cable O.D. (In.) 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 012T88-33190-D3
- Zoro # G1130982
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 4.5 in |
Min. Bend Radius Installation (In.) | 6.8 in |
Details
Fiber Count | 12 |
Fire Rating | PLENUM |
Cable Type | Tight Buffered |
Cable O.D. (In.) | 0.45 in |
Armored | Yes |
Max. Tensile Load Long Term. (Lb.) | 133 lb |
No. of Fibers | 12 |
Max. Tensile Load Installation (Lb.) | 225 lb |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 1.1 to 3 psi, Standard Action (76061-B00000020-01)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 2 M (GBLC2-D2-02)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- Corning Fiber Optic Cable