Shop All Fiber Optic Cable
Corning
12-F 50/125 OM3 TB RISER MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 012T81-33180-24
Zoro # G1132872
product price: $2.55
/ea
Sold in multiples of 200 for $510.00
$510.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Flame Retardant
- Jacket Type OFNR, Riser, FT4
- Fiber Count 12
- Product Type Network Cable
- Certifications & Standards CSA, ICEA S-83-596, UL-1666
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T81-33180-24
- Zoro # G1132872
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 3.7 in |
Min. Bend Radius Long Term (In.) | 1.3 in |
Details
Features | Rugged Jacket, Flame Retardant |
Jacket Type | OFNR, Riser, FT4 |
Fiber Count | 12 |
Product Type | Network Cable |
Certifications & Standards | CSA, ICEA S-83-596, UL-1666 |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Product Color | Aqua |
Product Line | MIC |
Product Name | MIC Tight-Buffered Cable, Riser, 12 F, 50 µm multimode (OM3) |
Fiber Optic Mode | Multi-mode |
Fire Rating | RISER |
Cable O.D. (In.) | 0.25 in |
No. of Fibers | 12 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Max. Tensile Load Installation (Lb.) | 150 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- Corning Fiber Optic Cable