Shop All Fiber Optic Cable
Corning
12-F 50/125 OM3 TB PLENUM MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 012T88-33180-29
Zoro # G1131296
product price: $4.59
/ea
Sold in multiples of 200 for $918.00
$918.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Fiber Count 12
- Jacket Type OFNP, FT6, Plenum
- Certifications & Standards CSA, NFPA 262, ICEA S-83-596
- Device Supported Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T88-33180-29
- Zoro # G1131296
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 3.6 in |
Min. Bend Radius Long Term (In.) | 1.2 in |
Details
Features | Flame Retardant |
Fiber Count | 12 |
Jacket Type | OFNP, FT6, Plenum |
Certifications & Standards | CSA, NFPA 262, ICEA S-83-596 |
Device Supported | Network Device |
Product Line | MIC |
Product Name | MIC Tight-Buffered Cable, Plenum, 12 F, 50 µm Multimode (OM3) |
Product Color | Aqua |
Fiber Optic Mode | Multi-mode |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Fire Rating | PLENUM |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Max. Tensile Load Installation (Lb.) | 100 lb |
Cable O.D. (In.) | 0.24 in |
No. of Fibers | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32AG)
- ZORO SELECT Wall Switch, 15A, Gray, 2-Pole Type, Toggle (4802GRY)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- Corning Fiber Optic Cable