Shop All Fiber Optic Cable
Corning
12-F 50 OM3 TB PLENUM, 3.0/1.0DB/KM MIC DX ARMORED, DIELECTRIC ARMORED
Mfr # 012T88-33180-D3
Zoro # G1131752
product price: $4.89
/ea
Sold in multiples of 25 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type FT6, Plenum, OFNP
- Fiber Count 12
- Product Line MIC
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T88-33180-D3
- Zoro # G1131752
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 6.8 in |
Min. Bend Radius Long Term (In.) | 4.5 in |
Details
Features | Flame Retardant |
Jacket Type | FT6, Plenum, OFNP |
Fiber Count | 12 |
Product Line | MIC |
Product Type | Network Cable |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 |
Fiber Optic Mode | Multi-mode |
Product Color | Aqua |
Shielding | Yes |
Device Supported | Network Device |
Product Name | MIC DX Tight-Buffered Armored Cable, Plenum, 12 F, 50 µm Multimode (OM3) |
Cable Type | Fiber Optic |
Max. Tensile Load Installation (Lb.) | 225 lb |
Max. Tensile Load Long Term. (Lb.) | 133 lb |
Armored | Yes |
Fire Rating | PLENUM |
No. of Fibers | 12 |
Cable O.D. (In.) | 0.45 in |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Black (HS369-S100-BLACK)
- LINEMASTER Compact (491-SC36MP)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- Corning Fiber Optic Cable