Shop All Cable Carriers
Corning
1/2 Air Di-Electric Plenumcat Vp Ratedwhite
Mfr # 237385
Zoro # G110049101
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connectors
- Color Gray With Blue Index Strip
- Cable Type Pic
- Application Splice
- Connector Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 237385
- Zoro # G110049101
- Country of Origin Unknown
- Category Cable Carriers
Details
Type | Connectors |
Color | Gray With Blue Index Strip |
Cable Type | Pic |
Application | Splice |
Connector Type | Straight |
Composition | Filled |
No. of Pairs | 25 |
Awg Wires | 22 - 24 |
Conn. | Encap. |
Contact Plating/Filled | Solder-Pl./Filled |
Wire Count | MULTI |
Insulation | Pic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- IGUS Mounting Brkt, HD, Tube, OW9.84In (505000-20-12T)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- Corning Cable Carriers