Shop All Fiber Optic Cable
Corning
1-F 8.3/125 TB RISER 3MM, 2.8/1.0 DB/KM, 1310/1383/1550 NM
Mfr # 001E31-31131-24
Zoro # G1133046
product price: $0.35
/ea
Sold in multiples of 100 for $35.00
$35.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fiber Count 1
- Fiber Type OS2 SINGLE-MODE
- Min. Bend Radius Long Term (In.) 1 in
- No. of Fibers 1
- Max. Tensile Load Installation (Lb.) 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 001E31-31131-24
- Zoro # G1133046
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 1 in |
Min. Bend Radius Installation (In.) | 2 in |
Details
Fiber Count | 1 |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 1 |
Max. Tensile Load Installation (Lb.) | 50 lb |
Max. Tensile Load Long Term. (Lb.) | 15 lb |
Cable Type | Tight Buffered |
Cable O.D. (In.) | 0.11 in |
Fire Rating | RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- Corning Fiber Optic Cable