Shop All Fiber Optic Cable
Corning
1-F 8.3/125 TB RISER 2MM, 2.8/1.0 DB/KM, 1310/1383/1550 NM
Mfr # 001E31-31331-24
Zoro # G1131786
product price: $0.14
/ea
Sold in multiples of 125 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 1
- Max. Tensile Load Installation (Lb.) 50 lb
- Fire Rating RISER
- Min. Bend Radius Long Term (In.) 1 in
- Cable Type Tight Buffered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 001E31-31331-24
- Zoro # G1131786
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 1 in |
Min. Bend Radius Installation (In.) | 2 in |
Details
Fiber Count | 1 |
Max. Tensile Load Installation (Lb.) | 50 lb |
Fire Rating | RISER |
Cable Type | Tight Buffered |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 15 lb |
No. of Fibers | 1 |
Cable O.D. (In.) | 0.08 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- DECORA Decor Cmbo Swtch Wh (01754-0WS)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- Corning Fiber Optic Cable