Shop All Lab Incubators
Corepoint Scientific
Temperature Test Chamber Solid Door
Mfr # NSRI231WSW/0
Zoro # G202016011
product price: $13,671.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,671.99
Free 30-Day Returns
Key Features
- Incubator Type Cell Culture
- Temp. Range (C) 4 Degrees to 70 Degrees C
- Capacity (Cu.-Ft.) 23 cu ft
- Overall Height 6 3/4 ft
- Overall Width 26 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corepoint Scientific
- MFR # NSRI231WSW/0
- Zoro # G202016011
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 26 7/8 in |
Overall Depth | 36 3/8 in |
Chamber Depth | 25.5 in |
Chamber Height | 59 in |
Chamber Width | 22 in |
Interior Depth | 26 1/2 in |
Interior Height | 4 7/8 ft |
Description
Temperature Test Chamber Solid Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- ZORO SELECT Stopper, 25mm, Black, PK14 (RST7-S)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath w/Heated Lid (400780-HL)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- BEING SCIENTIFIC Incubator (BIT-200)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- BEING SCIENTIFIC Incubator (BIF-200)
- Corepoint Scientific Lab Heaters