Shop All Vials
Corepoint Scientific
Temperature Test Chamber Glass Door
Mfr # NSRI231WSG/0
Zoro # G102016012
product price: $13,136.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,136.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Chamber Volume 23 cu ft
- Chamber Width 22 in
- Chamber Depth 25.5 in
- Chamber Height 59 in
- Temp. Range (C) 20 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corepoint Scientific
- MFR # NSRI231WSG/0
- Zoro # G102016012
- Country of Origin China
- Category Vials
Dimensions
Chamber Width | 22 in |
Chamber Depth | 25.5 in |
Chamber Height | 59 in |
Overall Width | 26 7/8 in |
Overall Height | 6 3/4 ft |
Overall Depth | 35 3/4 in |
Interior Depth | 26 1/2 in |
Interior Height | 4 7/8 ft |
Description
Temperature Test Chamber Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- A2Z SCILAB Vinyl handle Micro Lab Flat Spatula Specimen Sampler 5.5" (A2Z-ZR123)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- GLOBE SCIENTIFIC Cryogenic Vial, 45.9mm H, Clear, PK500 (3011)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- Corepoint Scientific Labware