Shop All Laboratory Refrigerators & Freezers
Corepoint Scientific
Refrigerator, 49 cu. ft.
Mfr # NSWDR492WWS/0
Zoro # G7483154
product price: $8,124.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,124.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 49 cu ft
- Freezer Capacity (Cu.-Ft.) 49 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corepoint Scientific
- MFR # NSWDR492WWS/0
- Zoro # G7483154
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 4 1/2 ft |
Overall Depth | 34 3/4 in |
Cord Length | 6 ft |
Refrigerator Interior Height | 4 3/8 ft |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 4 ft |
Refrigerator Interior Depth | 24 5/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Freezer Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 33 Degrees to 50 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- COREPOINT SCIENTIFIC Refrigerator, 26-7/8" W (NSWDR231WWS/0)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-17)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104G)
- IGLOO FREEZER BLOCK BLUE MEDM (25212)
- ARGOS TECHNOLOGIES Freezer Rack, Drawer 4in x 4in (RD442A)
- Corepoint Scientific Lab Cooling Equipment