Shop All Laboratory Refrigerators & Freezers
Corepoint Scientific
Refrigerator, 26-7/8" W
Mfr # NSWDR231WWS/0
Zoro # G4239503
product price: $5,975.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,975.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 23 cu ft
- Freezer Capacity (Cu.-Ft.) 23 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corepoint Scientific
- MFR # NSWDR231WWS/0
- Zoro # G4239503
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 26 7/8 in |
Overall Depth | 34 3/4 in |
Cord Length | 6 ft |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 22 in |
Refrigerator Interior Depth | 25 1/4 in |
Refrigerator Interior Height | 4 3/8 ft |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Freezer Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33 Degrees to 50 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- COREPOINT SCIENTIFIC Refrigerator, 49 cu. ft. (NSWDR492WWS/0)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W (ABT-HC-FRFC10)
- GLOBAL INDUSTRIAL Ultra-Low Temperature Undercounter Lab Freezer, Solid Door, 3.5 Cu.Ft. (2453707)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard (R3012A)
- ARGOS TECHNOLOGIES Divider Box, Cardboard, 81 Place Cell, PK12 (R3018)
- Corepoint Scientific Lab Cooling Equipment