Shop All AC & Refrigeration Accessories
Coremax
Valve Core Removal Tool, 24 oz, Gold, Brass
Mfr # CM-CRTOOL
Zoro # G1796958
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
- Length 9 in
- For Use With Valve Cores
- Application HVACR
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coremax
- MFR # CM-CRTOOL
- Zoro # G1796958
- UPC # 684520340565
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 24 oz |
Length | 9 in |
Width | 5 in |
Details
For Use With | Valve Cores |
Application | HVACR |
Material | Brass |
Color | Gold |
Max. Working Pressure | 600 psi |
Item | Valve Core Removal Tool |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Accessory Type | Valve Core Removal Tool |
Description
Valve Core Removal Tool, Size 24 oz, Color Gold, Brass Material, Max. Working Pressure 600 psi, 9 in Length, Width 5 in, HVACR, For Use With Valve Cores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Dial (11-053)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (2001-0600-3025)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3 In, Flanged (VG2431UM)
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS370)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- COREMAX Valve Core, 1/2" Connection Sz, PK3 (CM-VC003)
- UEI TEST INSTRUMENTS Micron Gauge, 1/4" SAE Flare Connection (DMG150)
- DIVERSITECH Drain Gun, Charles Gallo Ad.Kit (GG-1A)
- Coremax AC & Refrigeration Accessories