Coremax

Micrometer Torque Wrench, 1/2" Drive Size


product price: $464.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8 in
  • Head Type Standard
  • Overall Length 12 in
  • Accuracy +/-4%
  • Handle Cushion Grip
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 3/8 in
Overall Length 12 in
Overall Width 1 in

Description

The CoreMax CM-TRQ Micrometer Torque Wrench is an essential tool for those working with bolts and screws. It ensures you apply the right amount of torque to fasteners, helping to prevent damage and make assembly easier. This micrometer torque wrench comes in a 3/8" drive size. It has a clockwise and counterclockwise rotation, allowing you to adjust it from either side. The handle is cushioned for added comfort when using this wrench. Designed with alloy steel materials, this torque wrench has an overall length of 12 in., 8 ft-lb primary scale increments and 96 in.-lb primary scale range. If you are looking for a reliable micrometer torque wrench that won't let you down, the CoreMax CM-TRQ is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.