Shop All Tarps
Core Tarps
9 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-9x12
Zoro # G709980433
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Tarps
- MFR # CT-706-9x12
- Zoro # G709980433
- UPC # 810100678401
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 9 ft x 12 ft |
Tarp Finished Length | 9 ft |
Tarp Finished Width | 9 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
9 ft. x 12 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Lopper Bypass Extendable 1-3/4 (SL 4364)
- DEWALT 20V MAX* XR(R) COMPACT 12 IN. CORDLESS CHAINSAW KIT (DCCS620P1)
- SPECTRACIDE Weed Killer, 1 gal, Ready-to-Use (HG-96587)
- TARPS NOW 12 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1220)
- CORE TARPS 18 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-18x24)
- CORE TARPS 24 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x30)
- CORE TARPS 30 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x30)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X50)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-24X36)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-12X20)
- FOREMOST TARP 16 ft x 20 ft Tarp, Blue (1620)
- Core Tarps Tarps