Shop All Tarps
Core Tarps
60 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene
Mfr # CT-404-30X60
Zoro # G604418772
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 60 ft L x 0.5 mm H x 30 ft W
- Tarp Material Polyethylene
- Thickness 8 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Tarps
- MFR # CT-404-30X60
- Zoro # G604418772
- UPC # 810077416747
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 60 ft L x 0.5 mm H x 30 ft W |
Tarp Finished Length | 60 ft |
Tarp Finished Width | 30 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 8 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 35 |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Waterproof |
Includes | Tarp with reinforced grommets |
Tarp Resistant Features | Waterproof, Rip and Tear Proof |
Description
One tarp, endless possibilities.Core Tarps multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses. For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls. Let’s not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones. Core Tarps has designed the ultimate weatherproof tarp cover. This heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions:
Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it.
Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use.
Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow.
Is it windy? The ultra thick tarp with the 10 x 14 weave count and 100% virgin polyethylene will not tear or rip. Tying it down is going to be simple and easy. This polyethylene tarp sheet has metal grommets every 18 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way. Scroll Up And Click “Add to Cart” NOW
Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it.
Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use.
Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow.
Is it windy? The ultra thick tarp with the 10 x 14 weave count and 100% virgin polyethylene will not tear or rip. Tying it down is going to be simple and easy. This polyethylene tarp sheet has metal grommets every 18 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way. Scroll Up And Click “Add to Cart” NOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Meditative Buddha of the Grand Temple: Dark Stone, Medium (AL1614)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-10X12)
- JED POOL TOOLS Tools Pool Brush 18 in. W (70-262)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49500GR)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-8X10)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-20X20)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-20X40)
- CORE TARPS 30 ft x 50 ft Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-601-30X50)
- CORE TARPS 50 ft x 50 ft Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-50X50)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-12X16)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY5)
- Core Tarps Tarps