24 ft x 64 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene
Mfr # CT-707-24X64
Zoro # G010905996
Key Features
- Color Maroon
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 64 ft
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Tarps
- MFR # CT-707-24X64
- Zoro # G010905996
- UPC # 810152570180
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 24 ft x 64 ft |
Tarp Finished Length | 64 ft |
Tarp Finished Width | 24 ft |
Details
Color | Maroon |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 8 lb |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Landscape Supply Type | Weed Barrier |
Biodegradable | No |
Hardware Included | No |
UV Protected | Yes |
Duty Type | Heavy Duty |
Shape | Rectangle |
Description
One tarp, endless possibilities. Tarpco Safety's multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses. For example, you can use this tarp sheet to cover your car, boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls. Let's not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones. Tarpco Safety has designed the ultimate weatherproof tarp cover. This heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions: Is it too sunny and warm outside. This tarp is UV resistant so the sun rays cannot get through it. Is it raining a lot. The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use. Is it snowing. You can use the tarpaulin cover to keep your vehicle from getting buried under the snow. Is it windy. The ultra thick tarp with the 14 x 14 weave count and 100% virgin polyethylene will not tear or rip. Tying it down is going to be simple and easy. This polyethylene tarp sheet has metal grommets every 24 in. and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way.
- •Core Tarps sizing for the tarps are finished size which means when you choose your size you get the full size tarps and it's not short a few in. from both sides like other companies
- •100% virgin polyethylene: most tarps are made with recycled or mixed materials, Core Tarps, on the other hand, uses pure, virgin, non-recycled polyethylene, that's why our multipurpose tarp is super durable and won't tear, rip or rot, Core Tarps heavy duty poly tarp is built to last
- •Strong grommets and reinforced edges: the protective tarp has a 16 x 16 weave count, reinforced edges and metal grommets every 36 in. the tear-resistant material is super durable while the metal grommets allow you to tie down the tarpaulin cover easily, using bungee cords or a strong rope
- •Rectangular shaped tarp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RCA25G25N-PKG)
- STENS Pto Switch For Exmark & Toro Z Master G3 Series 116-0124 430-778 (430-778)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- SPOT Rockin' Cardboard Brown Cat Scratcher , 2PK (52021)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-10X12)
- CORE TARPS 24 ft x 50 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-24X50)
- CORE TARPS 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-6X8)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X25)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-50X70)
- HOME PLUS Standard Duty Tarp, Blue (P46-88W)
- Core Tarps Tarps