Shop All Tarps
Core Tarps
20 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-20x20
Zoro # G409980443
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Material Polethene
- Tarp Material Polyethylene
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Tarps
- MFR # CT-706-20x20
- Zoro # G409980443
- UPC # 810100678500
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 18 in |
Grade | Commercial |
Durability | Heavy duty |
Shape | Rectangle |
Description
20 ft. x 20 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Panacea Assorted Glass/Metal 10.5 in. Bird Bath with Stake (82912)
- BRIGGS & STRATTON Carburetor Kit (498260)
- MI-T-M Unloader Valve Orange Spring (8-0032)
- SCOTTY 259 Nylon Rod Holder Height Extender (259)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- CORE TARPS 40 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x60)
- CORE TARPS 50 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-50x70)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-25X40)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-25X40)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-24X64)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X50)
- Core Tarps Tarps