Shop All Tarps
Core Tarps
10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-10x12
Zoro # G909980509
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Tarp Material Polyethylene
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Tarps
- MFR # CT-706-10x12
- Zoro # G909980509
- UPC # 810100678425
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 18 in |
Grade | Commercial |
Shape | Rectangle |
Durability | Heavy duty |
Description
10 ft. x 12 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- STENS High Back Seat For John Deere Am131531 , 420-182 (420-182)
- FORTEX FORTEX-FORTIFLEX CR850 All-Purpose Utility Tub, L, 15 gal Volume, Rubber (CR850)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- CORE TARPS 50 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-50x70)
- CORE TARPS 12 ft x 16 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x16)
- CORE TARPS 40 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x50)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X30)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X25)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-20X40)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- Core Tarps Tarps