Shop All Tarps
Core Tarps
10 ft x 10 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene
Mfr # CT-706-10x10
Zoro # G209980520
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Tarp Material Polyethylene
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Tarps
- MFR # CT-706-10x10
- Zoro # G209980520
- UPC # 810100678418
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 18 in |
Durability | Heavy duty |
Shape | Rectangle |
Grade | Commercial |
Description
10 ft. x 10 ft. Black Polyethylene Heavy Duty 20 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANCY FELINE Thistle 4 Port Brushed Copper (FA72416)
- STENS Tire For Exmark Vantage 5114041,105000868B1, 24311078 Lawn Mowers (160-413)
- MTD Bracket Asm-Handle (987-02270A)
- A.R. NORTH AMERICA Lance, 36", Aluminum (1001.1623.00)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-10X12)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-40X50)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X20)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X60)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X50)
- CORE TARPS 24 ft x 30 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-24X30)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- Core Tarps Tarps