Shop All Pillows
Core Products
Mid-Core Cervical Pillow. Standard, 22 x 4 x 15, Firm, White
Mfr # 221
Zoro # G303522589
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Width 22"
- Height 15"
- Type Orthopedic
- Weight 2.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Products
- MFR # 221
- Zoro # G303522589
- UPC # 782944022118
- Country of Origin United States
- Category Pillows
Dimensions
Size | Standard |
Width | 22" |
Height | 15" |
Depth | 4" |
Details
Type | Orthopedic |
Weight | 2.2 lbs |
Color | White |
Description
Two different width neck rolls on top and bottom provide a custom fit for different sized sleepers. Generous side lobes are taller for side sleeping and help support the neck. High resiliency fiber springs back when compressed for exceptional comfort and durability. Blended cotton cover is breathable and soft to the touch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- MINECRAFT 15 in. Ghast Plush Stuffed Pillow Buddy (849589)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (MI2549899)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (MI1715298)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- Core Products Pillows