Shop All Pillows
Core Products
Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black
Mfr # ROL314
Zoro # G603474823
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Width 13.5"
- Type Support Roll
- Color Black
- Weight 0.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Products
- MFR # ROL314
- Zoro # G603474823
- UPC # 782944031424
- Country of Origin United States
- Category Pillows
Dimensions
Size | Standard |
Width | 13.5" |
Depth | 3.75" |
Details
Type | Support Roll |
Color | Black |
Weight | 0.22 lbs |
Description
Tuck under the neck, back, knees or ankles for a comfortable night's sleep or when recuperating from an injury. Small profile makes it easy to achieve proper support without adding extra bulk. Precision cut foam in a cotton/polyester cover.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- BEGIN HOME DECOR 20 x 20 in. Amerindian Headdress-Double Sided Print Indoor Pillow (5541-2020-MI60)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- Core Products Pillows