Shop All Pillows
Core Products
Econo-Wave Pillow, Standard, 22 x 5 x 15, White
Mfr # 103
Zoro # G403474542
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Width 22"
- Color White
- Type Orthopedic
- Weight 1.235 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Products
- MFR # 103
- Zoro # G403474542
- UPC # 782944010313
- Country of Origin United States
- Category Pillows
Dimensions
Size | Standard |
Width | 22" |
Height | 15" |
Depth | 5" |
Details
Color | White |
Type | Orthopedic |
Weight | 1.235 lbs |
Description
Waved surface allows air circulation for increased comfort. Helps restore proper neck posture while sleeping. Provides proper alignment of the spine. Two lobe sizes for maximum comfort and proper support. Fits standard pillowcase.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- CAROLINES TREASURES Carolines Treasures CK3886PW1216 Bernedoodle No.2 Christmas Tree Canvas Fabric Decorative Pillow (CK3886PW1216)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- Core Products Pillows