Shop All Back Braces
Core Products
CorFit System Lumbosacral Spinal Back Support, X-Large, 40" to 52" Waist, White
Mfr # LSB7000XL
Zoro # G506437949
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Products
- MFR # LSB7000XL
- Zoro # G506437949
- UPC # 782944700009
- Country of Origin United States
- Category Back Braces
Description
Provides compression to help stabilize the spine and ease lower back pain by creating intra-abdominal pressure. Helps improve posture and serves as a reminder to use proper lifting techniques by limiting the motion of muscles and ligaments. Patented, proportional sizing system provides a proper fit in height and length to accommodate various body sizes. Flexible internal stays provide support and stability as well as help prevent the sides from rolling. Easy closure assists provide additional leverage with minimal effort for extra compression and a secure fit. Ideal for users with arthritis or weakened muscles. Soft elastic CorEdge finish on top and bottom edges offers added comfort and flexibility. Soft material wicks away moisture, keeping the body cool and comfortable. The anatomical form contours to the natural curves of the waist and hips for comfort. Dual elastic side pulls provide firm compression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 480 Volts, Portrait (OS-DS-D-35-V-1013)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112477)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- ERGODYNE Back Support, 7in Width (100000214A)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- BUCKET BOSS Padded Belt (50500)
- BAX-U BaX-u Back Brace & Posture Support - White; Extra Small (White XSMALL-BAX000W)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- Core Products Ergonomics