Shop All Pillows
Core Products
Basic Support Foam Cervical Pillow, Standard, 22 x 4.63 x 14, White
Mfr # 160
Zoro # G903522590
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard
- Width 22"
- Type Orthopedic
- Color White
- Depth 4.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Products
- MFR # 160
- Zoro # G903522590
- UPC # 782944016018
- Country of Origin United States
- Category Pillows
Dimensions
Size | Standard |
Width | 22" |
Depth | 4.63" |
Height | 14" |
Details
Type | Orthopedic |
Color | White |
Weight | 0.893 lbs |
Description
Designed to support your neck in its most natural position. Conforms to the curvature of your neck and allows you to fully relax. Provides proper alignment of the spine. For people who prefer firm support. Fits standard pillowcase.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- RLM DISTRIBUTION SARO 20 in. Square Wool Mongolian Lamb Fur Throw Pillow Red (HO3211016)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- Core Products Pillows