Shop All Food Containers
Core Kitchen
Core Kitchen 6860696 24 oz Food Storage Container; Clear
Mfr # 6860696
Zoro # G903703531
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Kitchen
- MFR # 6860696
- Zoro # G903703531
- UPC # 848974210182
- Country of Origin Unknown
- Category Food Containers
Description
Food Storage Container
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Specifications- Container Size: 24 oz
- Color: Clear
- Microwave Safe: Yes
- Material: Glass/Plastic
- Lid Color: Assorted Colors
- Freezer Safe: Yes
- Lid Included: Yes
- Shape: Square
- Dishwasher Safe: Yes
- Weight: 1.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG White Traditional Chef Hat (1460WHWH)
- ICE-O-MATIC Pressure Switch (1011448-89)
- KRAFT Kraft Original Barbecue Sauce 1 gal. Jug, PK4 (10021000678966)
- 1 9 oz Irving Chrome Rim Tumbler Set (3468)
- CORE KITCHEN Condiment Container 2Pc (AC29829)
- CORE KITCHEN TrueDivide 32 oz Clear Food Storage Container , 3PK (AC24602)
- CORE KITCHEN Mini Utensil Set Sln 5Pc (AC29905)
- AA IMPORTING AA Importing 59788 Blue & White Square Jar with Lid (59788)
- RUBBERMAID COMMERCIAL SpaceSaver Square Containers, 4qt, 8 4/5w x 8 3/4d x 4 3/4h, Clear (FG630400CLR)
- SNAPWARE Total Solution 3.8 cups Clear Food Storage Container (1109968)
- RUBBERMAID Dish Bttr Serv'Save (1777193)
- Core Kitchen Food Containers