Shop All Serving Utensils
Core Kitchen
Core Kitchen 6011317 3 x 11 in. Gray Silicone Serving Spoon
Mfr # 6011317
Zoro # G903954544
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Kitchen
- MFR # 6011317
- Zoro # G903954544
- UPC # 848974280116
- Country of Origin Unknown
- Category Serving Utensils
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Width: 3 in.
- Length: 11 in.
- Color: Gray
- Material: Silicone
- Product Type: Serving Spoon
- Dishwasher Safe: Yes
- Maximum Temperature: 400 deg. F
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ignition Terminal (851072)
- GHIRARDELLI Ghiradelli Classic White Frappe Chocolate 10lbs (66203)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- FLEXIPAN Air Rectangles (SF-01090)
- CORE KITCHEN 1.65 in. W X 8.19 in. L Silver Silicone/Stainless Steel Mini Locking Tong Set L-8.19 W- (AC29914)
- CORE KITCHEN SLOTTD SPOON BAMBOO 12""L (AC29895)
- CORE KITCHEN Core Kitchen 6012609 Assorted Silicone Mini Utensil Set (6012609)
- CORE KITCHEN SPATULA BAMBOO BEGE 12""L (AC29898)
- CORE KITCHEN Can Opener Silcn/Ss Gry (AC29835)
- CORE KITCHEN Ice Cream Scoop Ss/Tpr (AC29838)
- CARLISLE FOODSERVICE Pom Tong, Red, 6.44 In, PK12 (460605)
- Core Kitchen Serving Utensils