Shop All Cutting Boards and Mats
Core Home
Core Home 220770 6 x 8 in. Bamboo Cut Board
Mfr # 220770
Zoro # G303850446
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Core Home
- MFR # 220770
- Zoro # G303850446
- UPC # 817687016862
- Country of Origin China
- Category Cutting Boards and Mats
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- For everyday use
- 100% organically grown bamboo
- Size: 6 x 8 in.
- Weight: 0.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK40 (2550000016)
- GATORADE Sports Drink Mix, 8.5 oz., Mix Powder, Regular, Riptide Rush (33665)
- BAKERS PRIDE Field Retro Kit Valve Fmea (M1558X)
- AMERICAN DISH SERVICE Drain Solenoid Valve (091-2014)
- TABLECRAFT Six-Piece Cutting Mat Set, 15x20, PK6 (FCB1520A)
- TABLECRAFT Six-Piece Cutting Mat Set, 18x24, PK6 (FCB1824A)
- TRUE MANUFACTURING Richlite Cutting Board, 1/2", 19.5"x60" (893885)
- JOSEPH JOSEPH POP CHOPPING MATS 3PK (92104)
- CRESTWARE Cutting Board, 24 in.L, White, Polyethylene (PCB1824)
- TURBO AIR White Cutting Board, 1/2", 19"x72" (M279400100)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- Core Home Cutting Boards and Mats