Shop All Grease Guns
Core Gear
3 oz. Heavy-Duty Mini Pistol Grip Grease Gun CG314
Mfr # 842CG314
Zoro # G711590675
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Gear
- MFR # 842CG314
- Zoro # G711590675
- Country of Origin China
- Category Grease Guns
Description
Quickly apply grease to keep your equipment or automobile in working order with this Core Gear 3 oz. heavy-duty mini pistol grip grease gun CG314. This mini grease gun provides the reliability of a Core Gear pistol grip grease gun in a 3 oz. size that is ideal for hard-to-reach jobs. Its compact size is perfect for auto and industrial applications that often involve tight spaces.This mini grease gun features an optimal operating pressure of up to 3600 PSI and can be filled using cartridges. It is designed for use with 3 oz. grease cartridges sold separately and includes a 4'' steel pipe and a hydraulic coupler to make applying lubricant quick and precise. This grease gun ensures your next grease application is efficient and fuss-free!Overall Dimensions:Length: 12 1/2''Width: 6 1/4''Height: 1 3/4''Capacity: 3 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- SMC Straight, 1/8 in.x5/32 in., TubexTube (KQ2H01-03A)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1 HP (2203)
- WESTWARD Grease Gun, Lever Handle, 8000 psi (15F202)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1147 Lever Type Grease Gun W-18 Inchwhip Hose 16Oz.Bulk - (438-1147)
- PLEWS Plews 570-30-132 Mini Grease Gun Kit Indisplay Box (570-30-132)
- ZEELINE 3 Way Loading Pistol Style Grease Gun with Whip Hose (613)
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk (30-300)
- LEGACY Flexzilla 36" Grease Hose 3/16" MNPT Spring Guard (L2925FZSP)
- Core Gear Grease Guns