Shop All Grease Guns
Core Gear
14 oz. X-TRA Heavy-Duty Pistol Grip Grease Gun CG338
Mfr # 842CG338
Zoro # G811514335
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Gear
- MFR # 842CG338
- Zoro # G811514335
- Country of Origin China
- Category Grease Guns
Description
Quickly apply grease to keep your equipment in working order with this Core Gear 14 oz. X-TRA heavy-duty pistol grip grease gun CG338. This high-performing grease gun creates up to 5000 PSI making it ideal for use in heavy-duty applications. It includes an 18'' heavy-duty flexible rubber hose and a hydraulic coupler to make applying lubricant quick and precise. This grease gun is suction-enabled for efficient bulk loading and can also be filled via filler pump or cartridge.This grease gun features a strong pistol grip handle that prevents pinching and helps the user to maintain a secure hold during use. In addition the bleeder air valve facilitates priming. It is designed for use with 14 oz. grease cartridges sold separately. This grease gun ensures your next automotive trailer or industrial grease application is efficient and fuss-free!Overall Dimensions:Length: 16 13/16''Width: 7 1/2''Height: 3''Capacity: 14 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC44)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- PROLUBE Lever Grease Gun, Standard Duty, 6000 psi (42502)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- MILTON Grease Gun, Pneumatic, 4,800 psi (S-3103)
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- Core Gear Grease Guns