Shop All Grease Guns
Core Gear
14 oz. Standard-Duty Lever Grip Grease Gun CG321
Mfr # 842CG321
Zoro # G711667438
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Core Gear
- MFR # 842CG321
- Zoro # G711667438
- Country of Origin China
- Category Grease Guns
Description
Quickly apply grease to keep your equipment in working order with this Core Gear 14 oz. standard-duty lever grip grease gun CG321. This high-performing grease gun creates up to 6000 PSI making it ideal for use in standard-duty applications. It includes a 6'' steel pipe and a hydraulic coupler to make applying lubricant quick and precise. The design also offers 3 filling options: bulk cartridge and suction for efficient bulk loading.Designed for entry-level use and general maintenance jobs this grease gun features a curved lever handle that is easy to use and helps the user to maintain a secure hold during use. In addition the top port discharge helps you lubricate hard-to-reach places. It is designed for use with 14 oz. grease cartridges sold separately. This grease gun ensures your next automotive trailer or industrial grease application is efficient and fuss-free!Overall Dimensions:Length: 16 13/16''Width: 7 1/2''Height: 3''Capacity: 14 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- GATES Micro-V Belts, 240J3 (240J3)
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- MATRIX MANAGEMENT Prolube 43252 Mini Pistol Grip Grease Gun, 3 oz. capacity, 3500 PSI, 1/8" NPT (43252)
- LINCOLN LUBRICATION 20V Li-Ion PowerLuber Kit with Single Battery (1882)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 5" Extension (1132)
- PROLUBE Lever Grease Gun, Heavy Duty, 10000 psi (42702)
- WESTWARD Grease Gun, 6000 psi, Gray, 12 in. (45CT44)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- Core Gear Grease Guns