Shop All Fabric & Sewing
Cordura
Cordura 1000 6 Nylon & Polyurethane Coated Fabric; White
Mfr # CORDU6
Zoro # G304136181
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordura
- MFR # CORDU6
- Zoro # G304136181
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Cordura Nylon, PU Coated
- Uses type 66 Cordura yarn from Dupont
- This gives the product much higher tear strengths & resistance to sunfading than regular nylons
- Shrinkage: AATCC135: Warp 4%, Fill: 1.0%
- Do Not Bleach Not dimensionally stable with temperature change
- Hand Wash with Care
- Drip Dry
- Hockey Equipment Bags, Backpacks
- Color: White
- Backing Content: 100% Polyurethane
- Backing Weight: 1.25 oz Per Square Yard,
- Construction: 1000 Denier
- Content: 100% Nylon
- Hydro Resist: AATCC 127 Suter - Average 350 mm
- Protect Finish: DWR Durable Water Repellant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 110 lbs & Fill = 90 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 526 lbs & Fill = 420 lbs
- Style: Solids & Plain
- Water Resist: Durable Water Repellant
- Thread Count: 34 x 26 Square in.
- Width: 59"
- Weight: 9.70 oz Per Square Yard, 15.90 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- CORDURA Cordura 1000 3 Nylon & Polyurethane Coated Fabric; Royal (CORDU3)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- CORDURA Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland (CORDU787)
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red (CORDU1)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Black (2Pk) (M9550-9999-25)
- Cordura