Cordura

Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold


product price: $48.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Cordura Nylon, PU Coated
  • Uses type 66 Cordura yarn from Dupont
  • This gives the product much higher tear strengths & resistance to sunfading than regular nylons
Cautions:
  • Shrinkage: AATCC135: Warp 4%, Fill: 1.0%
  • Do Not Bleach Not dimensionally stable with temperature change
Cleaning Instruction:
  • Hand Wash with Care
  • Drip Dry
Uses:
  • Hockey Equipment Bags, Backpacks
Specifications
  • Color: Gold
  • Backing Content: 100% Polyurethane
  • Backing Weight: 1.25 oz Per Square Yard,
  • Construction: 1000 Denier
  • Content: 100% Nylon
  • Hydro Resist: AATCC 127 Suter - Average 350 mm
  • Protect Finish: DWR Durable Water Repellant
  • Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 110 lbs & Fill = 90 lbs
  • Tensilestrength: Passes ASTM D5034 - Warp = 526 lbs & Fill = 420 lbs
  • Style: Solids & Plain
  • Water Resist: Durable Water Repellant
  • Thread Count: 34 x 26 Square in.
  • Width: 59"
  • Weight: 9.70 oz Per Square Yard, 15.90 oz per Linear Yard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.