Shop All Fabric & Sewing
Cordura
Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent
Mfr # CORDU46
Zoro # G304136174
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordura
- MFR # CORDU46
- Zoro # G304136174
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Cordura Nylon, PU Coated
- Uses type 66 Cordura yarn from Dupont
- This gives the product much higher tear strengths & resistance to sunfading than regular nylons
- Shrinkage: AATCC135: Warp 4%, Fill: 1.0%
- Do Not Bleach Not dimensionally stable with temperature change
- Hand Wash with Care
- Drip Dry
- Hockey Equipment Bags, Backpacks
- Color: Blaze Orange Florescent
- Backing Content: 100% Polyurethane
- Backing Weight: 1.25 oz Per Square Yard,
- Construction: 1000 Denier
- Content: 100% Nylon
- Hydro Resist: AATCC 127 Suter - Average 350 mm
- Protect Finish: DWR Durable Water Repellant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 110 lbs & Fill = 90 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 526 lbs & Fill = 420 lbs
- Style: Solids & Plain
- Water Resist: Durable Water Repellant
- Thread Count: 34 x 26 Square in.
- Width: 59"
- Weight: 9.70 oz Per Square Yard, 15.90 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12" x 12" x 6", White, 50/Bundle (55VK79)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- AVERY DENNISON Disk Labels, PK375 (6490)
- HOFFMASTER Crayons, Red, Blue, and Green, PK3 (120802)
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red (CORDU1)
- CORDURA Cordura 1000 3 Nylon & Polyurethane Coated Fabric; Royal (CORDU3)
- CORDURA Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland (CORDU787)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- CORDURA Cordura 1000 6 Nylon & Polyurethane Coated Fabric; White (CORDU6)
- RIT Purple 1-1/8 Oz. Powder Dye (83130)
- URBAN 9009 Knit Faux Velvet Fabric, Midnight (URBAN9009)
- Cordura