Shop All Extension Cords
Cordsafe
Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange
Mfr # 2358
Zoro # G002485512
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes 1 Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordsafe
- MFR # 2358
- Zoro # G002485512
- UPC # 810229023588
- Country of Origin United States
- Category Extension Cords
Details
Color | Orange |
Item | Outdoor Extension Cord |
Includes | 1 Cord |
Description
PROTECT YOUR EXTENSION CORD CONNECTIONS from getting pulled apart: OUR CORDSAFE covers your cord connections either INSIDE OR OUTSIDE to protect them from incidental disconnection and from WEATHER. Helps prevent breaker tripping! They’re water resistant. Safety first! The PROTECTIVE EXPANDABLE COVER CAN FIT UP TO 12 GAUGE CORDS - The wire entry points can accommodate up to 12-gauge cords while the housing can comfortably fit most extension cords including 3-prong plugs. Simply remove the PP grommets in the ends to fit the 12AWG cord. HEAVY-DUTY PLASTIC WITH LIVING HINGES & QUICK CLOSE LATCH creates a durable, TIGHT FITTING and water-resistant connection. USEFUL FOR indoor/outdoor holiday lighting, string lights, tent lighting, workshops and jobsites, corded power tools, fans and ventilators, exhibits, electronics, property management safety, temporary electrical connections.
Whenever using extension cords, it’s extremely important to be safe. If a cord has any signs of wear and tear, do NOT use it even if you are plugged into a GFCI outlet. CordSafe cord management enclosures prevent wear and tear and provide greater safety. If you are using multiple extension cords or connecting other cords together, the connections points should be protected to avoid being pulled apart, or getting water in them. Never tie 2 extension cords together. The CordSafe cord connectors are a perfect solution to creating a safe, long lasting connection. The CordSafe connectors take several different sizes of plugs and cords.
They are ideal for those portable fans, tools, av/audio visual installations, RV use and LED outdoor string lights used as Patio Lights now. The CordSafe cord connectors are made of a durable, weather resistant propylene plastic with gasket entry points . . . and they are proudly Made in the USA. Be Safe – Get CordSafe!
Many Uses; Outdoor Lighting, Construction Sites, Power Tools, Household Appliance, Indoor Wiring, Boating / Marine / RV, Lawn Equipment, Audio Video Components, Holiday Lighting.
Whenever using extension cords, it’s extremely important to be safe. If a cord has any signs of wear and tear, do NOT use it even if you are plugged into a GFCI outlet. CordSafe cord management enclosures prevent wear and tear and provide greater safety. If you are using multiple extension cords or connecting other cords together, the connections points should be protected to avoid being pulled apart, or getting water in them. Never tie 2 extension cords together. The CordSafe cord connectors are a perfect solution to creating a safe, long lasting connection. The CordSafe connectors take several different sizes of plugs and cords.
They are ideal for those portable fans, tools, av/audio visual installations, RV use and LED outdoor string lights used as Patio Lights now. The CordSafe cord connectors are made of a durable, weather resistant propylene plastic with gasket entry points . . . and they are proudly Made in the USA. Be Safe – Get CordSafe!
Many Uses; Outdoor Lighting, Construction Sites, Power Tools, Household Appliance, Indoor Wiring, Boating / Marine / RV, Lawn Equipment, Audio Video Components, Holiday Lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Black (2360)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 9 ft, SJTW, 14/3 (PS915143)
- POWERWELD 25' Power Cable Extension Cord (PCE-25)
- Cordsafe Extension Cords