Shop All Chemical Resistant Gloves
Cordova
Unsupported, Nitrile, Premium, Unlined, 11 mil Gloves, XL, 12PK
Mfr # 4430XL
Zoro # G911584634
product price: $26.85
/pk 12, $2.24/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4430XL
- Zoro # G911584634
- Country of Origin China
- Category Chemical Resistant Gloves
Description
Unsupported gloves are typically made with little to no supporting fabrics or liners. Ceramic formers with embossed grip patterns are dipped directly into protective polymers. Generally, unsupported gloves are available in palm thicknesses that range from 11 to 30 mil. Nitrile is a synthetic rubber developed as a substitute to natural rubber. It protects against organic solvents, oils, bases, and animal fats. This 11-mil, premium, unsupported nitrile glove is unlined and features an embossed grip. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- NMC Flammable Sign (M16P)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- CORDOVA Neoprene / Latex Rubber Blue / Yellow Extra Large 12'' Premium 28 Mil Gloves with Flock Lining (1674300)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015R)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 8, 1 PR (747-08)
- SHOWA Chem Glove Nitrile Md (730-08.RT)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- Cordova Gloves & Hand Protection