Shop All High Visibility Vests
Cordova
Type R, Class 2 Safety Vest, Lime, XL
Mfr # VZ241PXL
Zoro # G311468671
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # VZ241PXL
- Zoro # G311468671
- Country of Origin China
- Category High Visibility Vests
Description
The CORDOVA VZ241PXL Type R Safety Vest is designed to provide high visibility and enhance worker safety on the job site. It is a Class 2 vest, providing a higher level of visibility than Class 1 vests. The vibrant lime color ensures maximum visibility, even in low-light conditions. With its XL size, this safety vest offers a comfortable fit for a range of body types. Made from durable materials, it is designed to withstand wear and tear, making it suitable for long-term use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tread, Black, 6 in x 30 ft. (GRAN13519)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKMP-58-011)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", RD/WE/BE (EGO12303)
- CORDOVA COR-BRITE Mesh Vests, 2in Reflective Tape, Lime, S (VZ261PS)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- 2W INTERNATIONAL Flame Retardant Safety Vest, Medium, Lime, Class 2 (FR150C-2 M)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XL (US383)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Small) (1287-BRK)
- 2W INTERNATIONAL Blaze Plastic Safety Vest 12 Pack, Lime, 12PK (7528)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- Cordova Workwear and Protective Clothing