Shop All High Visibility Vests
Cordova
Type R, Class 2 Safety Vest, Lime, L
Mfr # VZ241PL
Zoro # G311468695
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # VZ241PL
- Zoro # G311468695
- Country of Origin China
- Category High Visibility Vests
Description
The CORDOVA VZ241PL Type R, Class 2 Safety Vest in lime color is designed to provide high visibility and safety for workers on job sites. It is made from lightweight, breathable polyester mesh material, ensuring comfort even during long hours of wear. This safety vest features reflective tape on the front and back, making it easily visible in low-light conditions. With its convenient hook and loop closure and size L, it provides a secure fit for most individuals. Ideal for construction workers, utility workers, or any outdoor work environment that requires increased visibility and safety precautions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Midwest Can 248477 6 gal Red High Density Polyethylene Gas Can (248477)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1230)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- CORDOVA Cordova Orange High Visibility Safety Vest with 1'' Reflective Tape (486V110L)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-4XL/5XL (3136-4XL/5XL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/Large) (1294-LZ-LG)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, 2XL/3XL, OE (EGO21067)
- Cordova High Visibility Vests