Shop All High Visibility Vests
Cordova
Type R, Class 2 Safety Vest, Lime, 7XL
Mfr # VZ241P7XL
Zoro # G611468524
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # VZ241P7XL
- Zoro # G611468524
- Country of Origin China
- Category High Visibility Vests
Description
The Cordova VZ241P7XL Type R Class 2 Safety Vest is a high-visibility garment designed for maximum safety in industrial environments. It is made from durable materials and features a lime color scheme, ensuring excellent visibility even in low light conditions. With its 7XL size, this safety vest offers a comfortable fit for individuals with larger body frames. It meets the ANSI/ISEA 107-2015 Class 2 standards, making it suitable for construction workers, surveyors, and others working in hazardous areas. This vest is equipped with reflective stripes for enhanced visibility and has multiple pockets for convenient storage of small tools and personal belongings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- ALLIANCE MERCANTILE Viking Firewall Rigger Slip-on Boot S/P (VFW60-1-10)
- CORDOVA Cordova Orange High Visibility Safety Vest with 1'' Reflective Tape (486V110L)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ 3 Pockets (Lime/2X-Large) (1292-L-2XL)
- 2W INTERNATIONAL Lime Contrast Hi-Vis Vest, 3X-Large, Class 2 (7048C-2 3XL)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-4XL/5XL (3136-4XL/5XL)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size 5X (I-70)
- Cordova High Visibility Clothing