Shop All High Visibility Vests
Cordova
Type R, Class 2 Safety Vest, Lime, 5XL
Mfr # VZ241P5XL
Zoro # G611468647
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # VZ241P5XL
- Zoro # G611468647
- Country of Origin China
- Category High Visibility Vests
Description
The CORDOVA VZ241P5XL Type R, Class 2 Safety Vest is a high-visibility garment specifically designed for enhanced safety and protection. Made from lightweight and durable materials, this safety vest is constructed in a 5XL size, providing a comfortable fit for individuals with larger proportions. Its lime color further enhances visibility even in low-light conditions, ensuring that the wearer is easily seen and recognized. With its Type R, Class 2 rating, this vest meets the necessary safety standards for workers in various industries, making it an essential accessory for anyone working in hazardous or high-risk environments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H11110021)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, XL, PR, XL Black (818WP)
- ENPAC Snap Wall Containment Berm, 179gal (48-461-BK-SU)
- CORDOVA COR-BRITE Mesh Vests, 2in Reflective Tape, Lime, S (VZ261PS)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8OMXL)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, S/M (8251HDZBK)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Large, Class 2 (RW301C-2)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 2X-Large, Lime (M7148C-3 2XL)
- Cordova High Visibility Clothing