Shop All Chemical Resistant Gloves
Cordova
Tandem Chem, Nitrile Gloves, XXL, 12PK
Mfr # 6942XXL
Zoro # G511585482
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 6942XXL
- Zoro # G511585482
- Country of Origin China
- Category Chemical Resistant Gloves
Description
Acrylonitrile Butadiene Rubber Nitrile is a synthetic rubber developed as a substitute for Natural Rubber. It ofers good protection against organic solvents, oils, bases and animal fats. It also provides excellent resistance to abrasion, snags, punctures and cuts. Nitrile is an extremely versatile synthetic rubber and it is used to produce a wide range of Disposable, Unsupported, Supported and Coated gloves. Machine knit, nitrile-coated gloves are incredibly durable and offer excellent sense of touch. This Cordova Safety Products-brand 12-inch Tandem Chem glove features an 18-gauge, green, nylon shell and black, two-layer, sandy nitrile palm coating. Sandy nitrile is thick, coarse, and strong with excellent durability and grip. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Men's Outdoor Suede Work Gloves Yellow L 1 pair (1927-L)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-10)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- CORDOVA Neoprene / Latex Rubber Blue / Yellow Extra Large 12'' Premium 28 Mil Gloves with Flock Lining (1674300)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-128)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-026)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- MAPA AK22 Stanslov Knit-Lined Nitrile Gloves, 14in L, Med Weight, Size 8 (34381048)
- Cordova Gloves & Hand Protection