Shop All Chemical Resistant Gloves
Cordova
Standard Unsupported Latex Gloves, Yellow - Size 10, 12PK
Mfr # 4250R
Zoro # G811584055
product price: $11.39
/pk 12, $0.95/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4250R
- Zoro # G811584055
- Country of Origin China
- Category Chemical Resistant Gloves
Description
Unsupported gloves are made with little or no supporting fabrics or liners. Ceramic formers with embossed grip patterns are dipped directly into protective polymers. Generally, unsupported gloves are available in palm thicknesses that range from 11 to 30 mil. These 16-mil, standard, unsupported latex gloves are flock-lined and feature a rolled cuff and embossed grip. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Aircraft Receptacle Lockout (S2029)
- MECHANIX WEAR Drivers, 12, Brown Leather, PR (CWKLD-75-012)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA102G/8)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- CORDOVA Neoprene / Latex Rubber Blue / Yellow Extra Large 12'' Premium 28 Mil Gloves with Flock Lining (1674300)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-104)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6510S)
- HONEYWELL Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/8)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- ANSELL 37-185-11 Sol-Vex Unsupported Nitrile Gloves (117302)
- Cordova Chemical Resistant Gloves