Shop All Cut-Resistant Sleeves
Cordova
Sleeve, Kevlar, 10 Inch, A3 Cut
Mfr # 3010
Zoro # G211473089
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3010
- Zoro # G211473089
- Country of Origin China
- Category Cut-Resistant Sleeves
Description
Kevlar has a tensile strength five times stronger than steel on an equal weight basis. Cut-resistant Kevlar yarn offers a high temperature resistance and will not support combustion. Sleeves made with Kevlar are available in a variety of gauges, coatings and lengths to address a multitude of industrial applications. This 100% Kevlar, plain-tube sleeve features two-ply construction, a 10-inch length, and an A3 cut level
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QRW15A000)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717AB)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1107KAORJ)
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, S (KTAG1T18TS)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- CONTENDER Sleeve tapered Cut-Res w/thumbhole XL, PR (KFG1T22THX)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- Cordova Workwear and Protective Clothing