Shop All High Visibility Vests
Cordova
Safety Vest, Type R, Class 2, Mesh, Orange, 3XL
Mfr # VZB242P3XL
Zoro # G711468363
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # VZB242P3XL
- Zoro # G711468363
- Country of Origin China
- Category High Visibility Vests
Description
The Cordova VZB242P3XL Safety Vest is designed to provide high visibility and enhanced safety in various work environments. It is classified as Type R, Class 2, ensuring compliance with ANSI/ISEA standards. The vest is made of breathable mesh fabric in a vibrant orange color, allowing for maximum visibility. With its 3XL size, it offers a comfortable fit for individuals with larger body frames. This safety vest is an essential protective gear for workers in construction, road work, or any industry that requires increased visibility on the job
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, OLIVE DRAB (MA64-001)
- NEWSTRIPE Stencil, 4" RESERVED, 1/16" (10001964)
- HEXARMOR Coated Gloves, Polyurethane, Gray, L, PR (2085-L (9))
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- CORDOVA Cordova Orange High Visibility Safety Vest with 1'' Reflective Tape (486V110L)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - S / M (NM-SV-101-YW-S/M)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (2XL))
- GAME WORKWEAR The Workzone Vest, Royal, Size 4X/5X (I-35E)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/3X-Large) (1284-PRZ-RD-3XL)
- 2W INTERNATIONAL Flame Retardant Safety Vest, Medium, Lime, Class 2 (FR150C-2 M)
- Cordova High Visibility Clothing