Shop All High Visibility Vests
Cordova
Safety Vest, Type R, Class 2, Mesh, Lime, L
Mfr # VZB241PL
Zoro # G611468845
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # VZB241PL
- Zoro # G611468845
- Country of Origin China
- Category High Visibility Vests
Description
The CORDOVA VZB241PL Safety Vest is designed to ensure high visibility and protect workers in hazardous environments. With its Type R, Class 2 rating, it meets ANSI/ISEA standards for safety vests. The vest features a durable mesh construction in a vibrant lime color, enhancing visibility even in low light conditions. The large size provides a comfortable fit and allows for easy layering over other clothing. This safety vest is suitable for use in construction sites, roadwork, and any other workplace where visibility is crucial for worker safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Kevlar Two-Sided PVC Dots Gloves, Medium (9366M)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- CORDOVA COR-BRITE Mesh Vests, 2in Reflective Tape, Lime, S (VZ261PS)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGSS)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (RMZ529C-2 S)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Small (SV712FG (S))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV702FO (4XL))
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, S/M (8210ZBK)
- Cordova Workwear and Protective Clothing